Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel

  • Mfr # RXHS-723672

  • Zoro # G3455621


product price:  $1,035.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Shelf Style
Single Straight
Overall Height
72 in
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXHS-723672
Zoro #
G3455621
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
72 in
Overall Depth
36 in
Height
72"
Width
72"
Depth
36"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,750 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
(4) Posts, (5) Deck Levels
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Beam Capacity
2750 lb.
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Shelf Gauge
16 ga
Shelving Configuration
Standalone
Post Gauge
14 ga
Shelf Material
Steel
Assembled
Unassembled
Beam Profile
Channel
Includes Decking
Yes
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
2,750 lb
Side Panel Style
Open
Whole Unit Load Capacity
13,750 lb
Adjustability
Adjustable
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Frame Material
Steel
Duty Rating
Extra-Heavy-Duty

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 72 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, (5) Deck Levels, Includes Decking Yes, 2,750 lb, Whole Unit Load Capacity 13,750 lb, Standalone, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.