Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Carbon Steel

  • Mfr # RXHS-723696

  • Zoro # G3455615


product price:  $1,055.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Shelving Type
Freestanding
Shelf Style
Single Straight
Overall Height
96 in
Overall Width
72 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXHS-723696
Zoro #
G3455615
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
72 in
Overall Depth
36 in
Depth
36"
Width
72"
Height
96"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Carbon Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,750 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Includes
(4) Posts, (5) Deck Levels
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
2750 lb.
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Shelving Configuration
Standalone
Shelf Gauge
16 ga
Adjustability
Adjustable
Beam Profile
Channel
Duty Rating
Extra-Heavy-Duty
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Post Gauge
14 ga
Frame Material
Steel
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Side Panel Style
Open
Whole Unit Load Capacity
13,750 lb
Load Capacity per Shelf
2,750 lb
Includes Decking
Yes

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 96 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, (5) Deck Levels, Includes Decking Yes, 2,750 lb, Whole Unit Load Capacity 13,750 lb, Standalone, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.