Boltless Shelving Unit, 42-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLE7-4842S-3

  • Zoro # G2000052


product price:  $154.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE7-4842S-3
Zoro #
G2000052
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
42 in
Height
84"
Width
48-5/8"
Depth
42-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,250 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Includes
(12) Beams, (4) Posts
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Beam Capacity
2250 lb.
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Shelving Configuration
Starter
Duty Rating
Heavy-Duty
Side Panel Style
Open
Shelf Material
Steel
Frame Material
Steel
Whole Unit Load Capacity
6,750 lb
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Angle
Load Capacity per Shelf
2,250 lb
Post Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Gauge
14 ga
Includes Decking
No

Description

Boltless Shelving, Angle, Overall Depth 42 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (12) Beams, (4) Posts, Includes Decking No, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.