Boltless Shelving Unit, 42-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-7242S-3

  • Zoro # G2160411


product price:  $265.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-7242S-3
Zoro #
G2160411
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
42 in
Height
84"
Width
72-5/8"
Depth
42-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Beam Capacity
2000 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(12) Beams, (4) Posts
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Standards
SCS Indoor Advantage(R) Certified
Post Gauge
14 ga
Shelving Configuration
Starter
Frame Material
Steel
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Channel
Includes Decking
No
Side Panel Style
Open
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Whole Unit Load Capacity
6,000 lb
Duty Rating
Heavy-Duty
Shelf Material
Steel
Load Capacity per Shelf
2,000 lb
Shelf Gauge
14 ga

Description

Boltless Shelving, Channel, Overall Depth 42 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (12) Beams, (4) Posts, Includes Decking No, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.