Boltless Shelving Unit, 42-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel
Mfr # ZLE7-7242S-3
Zoro # G2000210
product price:Â $232.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
42 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZLE7-7242S-3
Zoro #
G2000210
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
72 in
Overall Depth
42 in
Height
84"
Width
72-5/8"
Depth
42-5/8"
Description
Boltless Shelving, Angle, Overall Depth 42 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (12) Beams, (4) Posts, Includes Decking No, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.