Boltless Shelving Unit, 48-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-4848S-3D

  • Zoro # G2198397


product price:  $289.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-4848S-3D
Zoro #
G2198397
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
48 in
Height
84"
Width
48-5/8"
Depth
48-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,500 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
2500 lb.
Finish - Shelving and Racks
Electro Coat
Includes
(3) HD Deck Levels, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Beam Profile
Channel
Whole Unit Load Capacity
7,500 lb
Duty Rating
Heavy-Duty
Shelf Material
Steel
Post Gauge
14 ga
Includes Decking
Yes
Shelf Adjustment Increments
1 1/2 in
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Adjustability
Adjustable
Side Panel Style
Open
Frame Material
Steel
Load Capacity per Shelf
2,500 lb
Shelf Gauge
14 ga
Shelving Configuration
Starter

Description

Boltless Shelving, Channel, Overall Depth 48 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) HD Deck Levels, (4) Posts, Includes Decking Yes, 2,500 lb, Whole Unit Load Capacity 7,500 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.