Boltless Shelving Unit, 48-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-6048S-5

  • Zoro # G2158698


product price:  $216.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB7-6048S-5
Zoro #
G2158698
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
48 in
Height
84"
Width
60-5/8"
Depth
48-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
11
Shelving Post Gauge
14
Shelf Capacity
750 lb
Shelf Adjustments
1 1/2 in
Includes
(20) Beams, (4) Posts
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Beam Capacity
750 lb.
Standards
SCS Indoor Advantage(R) Certified
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Frame Material
Steel
Whole Unit Load Capacity
3,750 lb
Load Capacity per Shelf
750 lb
Adjustability
Adjustable
Shelf Gauge
11 ga
Post Gauge
14 ga
Includes Decking
No
Side Panel Style
Open
Beam Profile
Z-Beam
Shelving Configuration
Starter
Shelf Material
Steel

Description

Boltless Shelving, Z-Beam, Overall Depth 48 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (20) Beams, (4) Posts, Includes Decking No, 750 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.