Boltless Shelving Unit, 48-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel

  • Mfr # ZLE5-7248S-3D

  • Zoro # G2198309


product price:  $334.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
60 in
Overall Width
72 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE5-7248S-3D
Zoro #
G2198309
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
72 in
Overall Depth
48 in
Width
72-5/8"
Depth
48-5/8"
Height
60"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,750 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Includes
(3) Deck Levels, (4) Posts
Beam Capacity
1750 lb.
Shelf Configuration
Single Straight
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
1 1/2 in
Shelf Material
Steel
Whole Unit Load Capacity
5,250 lb
Shelf Gauge
14 ga
Side Panel Style
Open
Shelving Configuration
Starter
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Load Capacity per Shelf
1,750 lb
Post Gauge
14 ga
Beam Profile
Angle
Frame Material
Steel
Includes Decking
Yes
Adjustability
Adjustable

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 60 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.