Shop TENNSCO

Boltless Shelving Unit, 48-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel

  • Mfr # ZLE5-7248S-3W
  • Zoro # G9895435

product price: 
$
475.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
60 in
Overall Width
72 in
Overall Depth
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZLE5-7248S-3W
Zoro #
G9895435
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
60 in
Overall Width
72 in
Overall Depth
48 in
Height
60"
Width
72 5/8 in
Depth
48-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
1,750 lb
Shelf Adjustments
1 1/2 in
Includes
(3) Deck Levels, (4) Posts
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
1750 lb.
Standards
SCS Indoor Advantage(R) Certified
Post Gauge
14 ga
Frame Material
Steel
Duty Rating
Heavy-Duty
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Adjustment Increments
1 1/2 in
Shelving Configuration
Starter
Load Capacity per Shelf
1,750 lb
Side Panel Style
Open
Whole Unit Load Capacity
5,250 lb
Shelf Gauge
14 ga
Beam Profile
Angle
Adjustability
Adjustable
Includes Decking
Yes
Shelf Material
Steel
Wire Color
Gray

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 60 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.