Boltless Shelving Unit, 48-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-7248S-3

  • Zoro # G2198491


product price:  $263.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-7248S-3
Zoro #
G2198491
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
48 in
Depth
48-5/8"
Width
72-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Beam Capacity
2000 lb.
Includes
(3) HD Deck Levels, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Standards
SCS Indoor Advantage(R) Certified
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Frame Material
Steel
Beam Profile
Channel
Shelving Configuration
Starter
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
14 ga
Whole Unit Load Capacity
6,000 lb
Includes Decking
No
Side Panel Style
Open
Adjustability
Adjustable
Load Capacity per Shelf
2,000 lb
Duty Rating
Heavy-Duty
Post Gauge
14 ga

Description

Boltless Shelving, Channel, Overall Depth 48 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (3) HD Deck Levels, (4) Posts, Includes Decking No, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.