Boltless Shelving Unit, 48-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel
Mfr # ZLC7-8448S-3
Zoro # G2160335
product price:Â $316.99
/eaKey Features
Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
84 in
Overall Depth
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZLC7-8448S-3
Zoro #
G2160335
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
84 in
Overall Depth
48 in
Width
84-5/8"
Depth
48-5/8"
Height
84"
Description
Boltless Shelving, Channel, Overall Depth 48 in, Overall Height 84 in, Overall Width 84 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (12) Beams, (4) Posts, Includes Decking No, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.