Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel

  • Mfr # ZLE5-9648S-3

  • Zoro # G2198430


product price:  $308.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
60 in
Overall Width
96 in
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLE5-9648S-3
Zoro #
G2198430
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
96 in
Overall Depth
48 in
Depth
48-5/8"
Width
96-5/8"
Height
60"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,250 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
1250 lb.
Includes
(3) Deck Levels, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Shelf Material
Steel
Shelving Configuration
Starter
Side Panel Style
Open
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Post Gauge
14 ga
Adjustability
Adjustable
Load Capacity per Shelf
1,250 lb
Shelf Adjustment Increments
1 1/2 in
Includes Decking
No
Frame Material
Steel
Duty Rating
Heavy-Duty
Beam Profile
Angle
Shelf Gauge
14 ga
Whole Unit Load Capacity
3,750 lb

Description

Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 60 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (3) Deck Levels, (4) Posts, Includes Decking No, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.