Shop TENNSCO

Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-9648S-3W
  • Zoro # G9895356

product price: 
$
698.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLC7-9648S-3W
Zoro #
G9895356
UPC #
-
Country of Origin
United States
Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
1,600 lb
Shelf Adjustments
1 1/2 in
Includes
(3) HD Deck Levels, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Beam Capacity
1600 lb.
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
SCS Indoor Advantage(R) Certified
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Beam Profile
Channel
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,600 lb
Frame Material
Steel
Adjustability
Adjustable
Post Gauge
14 ga
Shelving Configuration
Starter
Shelf Material
Steel
Includes Decking
Yes
Shelf Gauge
14 ga
Whole Unit Load Capacity
4,800 lb
Side Panel Style
Open
Wire Color
Gray

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
48 in
Width
96 5/8 in
Depth
48-5/8"
Height
84"

Description

Boltless Shelving, Channel, Overall Depth 48 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (3) HD Deck Levels, (4) Posts, Includes Decking Yes, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.