Boltless Shelving Unit, 72inWx24inDx96inH, Color: Gray

  • Mfr # ZLC8-7224A-3D

  • Zoro # G3455588


original price:  $296.99 , new price: $281.99 , 5 percent off
new price:  $281.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
96 in
Overall Width
72 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLC8-7224A-3D
Zoro #
G3455588
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
72 in
Overall Depth
24 in
Height
96"
Depth
24-5/8"
Width
73"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Electro Coat
Beam Capacity
2000 lb.
Item - Boltless Shelving
Boltless Shelving
Includes
(2) Posts, (3) Deck Levels
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Standards
SCS Indoor Advantage(R) Certified
Duty Rating
Heavy-Duty
Side Panel Style
Open
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Post Gauge
16 ga
Includes Decking
Yes
Beam Profile
Channel
Shelf Gauge
14 ga
Shelf Material
Steel
Frame Material
Steel
Whole Unit Load Capacity
6,000 lb
Load Capacity per Shelf
2,000 lb

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 96 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.