Boltless Shelving Unt, 96inWx36inDx120inH

  • Mfr # ZLC10-9636A-3D

  • Zoro # G3455369


product price: $384.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelf Style
Single Straight
Overall Height
120 in
Overall Width
96 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLC10-9636A-3D
Zoro #
G3455369
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
120 in
Overall Width
96 in
Overall Depth
36 in
Width
97"
Depth
36-5/8"
Height
120"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
1,600 lb
Shelf Adjustments
1 1/2 in
Includes
(2) Posts, (3) Deck Levels
Beam Capacity
1600 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Standards
SCS Indoor Advantage(R) Certified
Shelf Material
Steel
Beam Profile
Channel
Shelving Configuration
Add-On
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Frame Material
Steel
Includes Decking
Yes
Adjustability
Adjustable
Load Capacity per Shelf
1,600 lb
Post Gauge
16 ga
Shelf Gauge
14 ga
Whole Unit Load Capacity
4,800 lb
Side Panel Style
Open
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty

Description

Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 120 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.