Shop TENNSCO

Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (6) Tier, Gray

  • Mfr # BK6-121512-3MG
  • Zoro # G9826993

product price: 
$
614.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BK6-121512-3MG
Zoro #
G9826993
UPC #
-
Country of Origin
United States
Item
Box Locker
Locker Door Type
Louvered
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Legs
6"
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Configurations
(3) Wide, (6) Tier
Handle Type
Pull
Lock Type
Padlock Hasp
Tier
Six
Locking System
Padlock Hasp
Finish
Powder Coated
Hooks per Opening
F0462
Includes
ID Plate
Item - Box Lockers
Box Locker
Material
Steel
Hook Type
F0462
Door Type
Louvered
Number of Tiers
6
Locker Color
Gray
Number of Units Wide
3
Includes Number Plates
Yes
Frame Assembled
Unassembled
Audit Trail Storage
None
Number of Lockers
18

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
13 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Description

F0462, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Includes F0462, Locker Material Steel, Number of Lockers 18, Opening Depth 13 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.