Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (6) Tier, Sand

  • Mfr # CBL6-121512-3 SAND

  • Zoro # G9846225


product price:  $741.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL6-121512-3 SAND
Zoro #
G9846225
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
13 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Clearview
Assembled/Unassembled
Unassembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Sand
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legs
6" Leg Included
Lock Type
Padlock Hasp
Tier
Six
Handle Type
Pull
Item - Box Lockers
Box Locker
Material
Steel
Includes
ID Plate
Finish
Powder Coated
Locking System
Padlock Hasp
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Configurations
(3) Wide, (6) Tier
Door Type
Clearview
Includes Number Plates
Yes
Locker Color
Tan
Number of Units Wide
3
Number of Tiers
6
Number of Lockers
18
Frame Assembled
Unassembled
Audit Trail Storage
None

Description

Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 18, Opening Depth 13 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.