Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (6) Tier, Sand

  • Mfr # VBL6-1218-3SND

  • Zoro # G9806964


product price:  $1,203.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBL6-1218-3SND
Zoro #
G9806964
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(3) Wide, (6) Tier
Number of Openings
18
Color
Sand
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Locking System
Padlock Hasp
Tier
Six
Locker Configurations
(3) Wide, (6) Tier
Lock Type
Padlock Hasp
Includes
ID Plate
Legs
6" Leg Included
Handle Type
Pull
Hooks per Opening
F0431
Material
Steel
Item - Box Lockers
Box Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Door Type
Ventilated
Hook Type
F0431
Number of Units Wide
3
Number of Tiers
6
Includes Number Plates
Yes
Locker Color
Tan
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Lockers
18

Description

F0431, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Includes F0431, Locker Material Steel, Number of Lockers 18, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.