Box Locker Unit with Coat Rod, 60 in W, 18 in D, 78 in H, (5) Wide, (6) Tier, Sand

  • Mfr # SRS-601878-1SD

  • Zoro # G9810394


product price:  $846.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(5) Wide, (6) Tier
Number of Openings
15
Overall Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SRS-601878-1SD
Zoro #
G9810394
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker Unit with Coat Rod
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(5) Wide, (6) Tier
Number of Openings
15
Color
Sand
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Configurations
(5) Wide, (6) Tier
Item - Box Lockers
Box Locker Unit with Coat Rod
Locking System
Padlock Hasp
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Handle Type
Pull
Includes
Coat Rod and ID Plates
Lock Type
Padlock Hasp
Tier
Six
Legs
6" Leg Included
Door Type
Louvered
Includes Hanging Rod
Yes
Includes Number Plates
Yes
Number of Units Wide
5
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Lockers
15
Number of Tiers
6
Locker Color
Tan

Description

Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 5, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 60 in, Handle Type Pull, Includes Coat Rod and ID Plates, Includes Hanging Rod Yes, Locker Material Steel, Number of Lockers 15, Opening Depth 16 7/8 in, Opening Height 10 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.