Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Tier, Gray

  • Mfr # VBL6-1218-1MED GRAY
  • Zoro # G5459273
product price: 
$
511.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VBL6-1218-1MED GRAY
Zoro #
G5459273
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Hooks per Opening
F0430
Includes
ID Plate
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locking System
Padlock Hasp
Lock Type
Padlock Hasp
Tier
Six
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Item - Box Lockers
Box Locker
Legs
6" Leg Included
Handle Type
Pull
Locker Configurations
(1) Wide, (6) Tier
Hook Type
F0430
Door Type
Ventilated
Locker Color
Gray
Includes Number Plates
Yes
Number of Units Wide
1
Number of Tiers
6
Frame Assembled
Assembled
Number of Lockers
6
Audit Trail Storage
None

Description

F0430, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes F0430, Locker Material Steel, Number of Lockers 6, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.