Cabinet
- Mfr # 20008543
- Zoro # G824151930
product price:Â
$
365.99
/ea
Key Features
Door Handle Type
Locking
Overall Height
42 in
Number of Shelves
2
Cabinet Material
Steel
Cabinet Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20008543
- Zoro #
- G824151930
- UPC #
- -
- Country of Origin
- United States
- Door Handle Type
- Locking
- Item
- Storage Cabinet
- Number of Shelves
- 2
- Cabinet Material
- Steel
- Cabinet Finish
- Unfinished
- Cabinet Storage Components
- Shelves
- Shelf Adjustment Increments
- 2 in
- Door Type
- Solid
- Lock Type
- Keyed
- Overall Load Capacity
- 200 lb
- Number of Doors
- 2
- Frame Assembled
- Assembled
- Shelf Adjustability
- Shelves adjust in 2" increments without tools
- Cabinet Color
- Black
- Door Locking Points
- 3
- Body Panel Type
- Ventilated
- Includes
- Built-In Shelf Support Tabs
- Includes Hanging Rod
- No
- Base Type
- Frame
- Duty Rating
- Light Duty
- For Use Indoors/Outdoors
- No
- Load Capacity per Shelf
- 200 lb
- Shelf Material
- Steel
Dimensions
- Overall Height
- 42 in
- Overall Width
- 36 in
- Overall Depth
- 18 in
- Shelf Width
- 35 7/8 in
- Panel Material Thickness
- 24 ga
Description
Storage Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Locking, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.