Shop TENNSCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CABINET, STORAGE, 36W24D78HMG
- Mfr # TNN2470MGY
- Zoro # G423365745
product price:Â
$
1,040.99
/ea
Key Features
Overall Width
36 in
Overall Depth
24 in
Number of Doors
2
Door Type
Standard
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNN2470MGY
- Zoro #
- G423365745
- UPC #
- -
- Country of Origin
- United States
- Number of Doors
- 2
- Item
- Storage Cabinet
- Door Type
- Standard
- Assembled/Unassembled
- Unassembled
- Number of Shelves
- 5
- Color
- Medium Gray
- Cabinet Material
- Nylon, Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.