CABINET, STORAGE, 48W18D78HPY
- Mfr # TNNJ1878SUPY
- Zoro # G623365699
product price:Â
$
1,422.99
/ea
Key Features
Overall Height
78 in
Overall Depth
18 in
Door Type
Standard
Number of Shelves
5
Cabinet Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNNJ1878SUPY
- Zoro #
- G623365699
- UPC #
- 44767129840
- Country of Origin
- United States
- Item
- Storage Cabinet
- Door Type
- Standard
- Number of Shelves
- 5
- Cabinet Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Color
- Putty
- Cabinet Material
- Nylon, Steel
- Number of Doors
- 2
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 18 in
- Overall Width
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.