Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Kit, 36 in W x 18 in D, Black

  • Mfr # CK18BLK

  • Zoro # G0172742


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Finish
Powder Coated
Length
18 in
For Use With
Mfr. Nos. 1870 GRAY, 1870 TAN, 1870 BLACK, 1870LGY, 1870PY, 7818BK, 7818SD, 7818LGY, 7818MGY, 7818PY, 1871BK, 1871MGY, 1871LGY, 1871SD, 1871PY, 7818W, 7818WMGY, 7818WLGY, 7818WSD, 7818WPY, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7814MGY, 7814BK, 7814LGY, 7814SD, 7814PY, 1470 BLACK, 1470 TAN, 1470 GRAY, 1470PY, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 1471 BLACK, 1471 TAN, 1471LGY, 1471 GRAY, 1471PY, 7114BK, 7114MGY, 7114LGY, 7114SD, 7114PY, 1472 BLACK, 1472 GRAY, 1472 BLACK, 1472LGY, 1472 TAN, 1472PY, 7214BK, 7214MGY, 721LGY, 7214SD, 7214PY, BCD18-72MGY, BCD18-72BK, BCD18-72LGY, BCD18-72SD, BCD18-72PY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK18BLK
Zoro #
G0172742
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
36 in
Platform Height
2-1/8"
Platform Length
18"
Caster Wheel Dia.
4"
Platform Width
36"
Caster Wheel Width
1-1/4"
Depth
18 in
Overall Width
36 in
Overall Height
6 3/4 in
For Cabinet Width
36 in
For Cabinet Depth
18 in
Overall Depth
18 in
Caster Wheel Diameter
4 in

Details

Material
Steel
Color
Black
Finish
Powder Coated
Item
Caster Kit
For Use With
Mfr. Nos. 1870 GRAY, 1870 TAN, 1870 BLACK, 1870LGY, 1870PY, 7818BK, 7818SD, 7818LGY, 7818MGY, 7818PY, 1871BK, 1871MGY, 1871LGY, 1871SD, 1871PY, 7818W, 7818WMGY, 7818WLGY, 7818WSD, 7818WPY, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7814MGY, 7814BK, 7814LGY, 7814SD, 7814PY, 1470 BLACK, 1470 TAN, 1470 GRAY, 1470PY, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 1471 BLACK, 1471 TAN, 1471LGY, 1471 GRAY, 1471PY, 7114BK, 7114MGY, 7114LGY, 7114SD, 7114PY, 1472 BLACK, 1472 GRAY, 1472 BLACK, 1472LGY, 1472 TAN, 1472PY, 7214BK, 7214MGY, 721LGY, 7214SD, 7214PY, BCD18-72MGY, BCD18-72BK, BCD18-72LGY, BCD18-72SD, BCD18-72PY
Caster Wheel Material
PVC
Number of Caster Wheels
4
Platform Style
Box Formed
Includes
Hardware and (4) Casters
Platform Material
Steel
Load Capacity
1,000 lb
Caster Wheel Type
Standard
Compatible Manufacturer Model Number
Product Type
Caster Kit
Number of Casters
4
Caster Wheel/Tread Material
Polyvinyl Chloride
Includes Fasteners
Yes
Caster Type
(2) Swivel Casters; (2) Swivel Casters With Brakes
Caster Frame Material
Steel
Base Material
Carbon Steel
Caster Wheel Bearings
Ball

Description

Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Black, Overall Depth 18 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 18 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.