Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Kit, 36 in W x 18 in D, Putty

  • Mfr # CK18PY

  • Zoro # G3836673


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Champagne/Putty
Finish
Powder Coated
Caster Wheel Type
Standard
Platform Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK18PY
Zoro #
G3836673
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
18"
Height
6 3/4 in
Width
36 in
Platform Height
2-1/8"
Length
18 in
Caster Wheel Dia.
4"
Caster Wheel Width
1-1/4"
Platform Width
36"
Depth
18 in
Overall Height
6 3/4 in
Overall Width
36 in
For Cabinet Width
36 in
Overall Depth
18 in
For Cabinet Depth
18 in
Caster Wheel Diameter
4 in

Details

Material
Steel
Color
Champagne/Putty
Finish
Powder Coated
Item
Caster Kit
Caster Wheel Type
Standard
Includes
2 Locking Casters and 2 Swivel Casters
For Use With
Mfr. Nos. 1870 GRAY, 1870 TAN, 1870 BLACK, 1870LGY, 1870PY, 7818BK, 7818SD, 7818LGY, 7818MGY, 7818PY, 1871BK, 1871MGY, 1871LGY, 1871SD, 1871PY, 7818W, 7818WMGY, 7818WLGY, 7818WSD, 7818WPY, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7814MGY, 7814BK, 7814LGY, 7814SD, 7814PY, 1470 BLACK, 1470 TAN, 1470 GRAY, 1470PY, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 1471 BLACK, 1471 TAN, 1471LGY, 1471 GRAY, 1471PY, 7114BK, 7114MGY, 7114LGY, 7114SD, 7114PY, 1472 BLACK, 1472 GRAY, 1472 BLACK, 1472LGY, 1472 TAN, 1472PY, 7214BK, 7214MGY, 721LGY, 7214SD, 7214PY, BCD18-72MGY, BCD18-72BK, BCD18-72LGY, BCD18-72SD, BCD18-72PY
Platform Material
Steel
Platform Style
Box Formed
Load Capacity
1,000 lb
Caster Wheel Material
PVC
Number of Caster Wheels
4
Includes Fasteners
Yes
Product Type
Caster Kit
Caster Type
(2) Swivel Casters; (2) Swivel Casters With Brakes
Compatible Manufacturer Model Number
1470 BLACK, 1470 GRAY, 1470 TAN, 1470PY, 1471 BLACK, 1471 GRAY, 1471 TAN, 1471LGY, 1471PY, 1472 BLACK, 1472 GRAY, 1472 TAN, 1472LGY, 1472PY, 1870 BLACK, 1870 GRAY, 1870 TAN, 1870LGY, 1870PY, 1871BK, 1871LGY, 1871MGY, 1871PY, 1871SD, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7114BK, 7114LGY, 7114MGY, 7114PY, 7114SD, 7214BK, 7214MGY, 7214PY, 7214SD, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 721LGY, 7814BK, 7814LGY, 7814MGY, 7814PY, 7814SD, 7818BK, 7818LGY, 7818MGY, 7818PY, 7818SD, 7818W, 7818WLGY, 7818WMGY, 7818WPY, 7818WSD, BCD18-72BK, BCD18-72LGY, BCD18-72MGY, BCD18-72PY, BCD18-72SD
Caster Wheel/Tread Material
Polyvinyl Chloride
Number of Casters
4
Green Certification or Other Recognition
SCS Indoor Advantage Gold
Caster Frame Material
Steel
Caster Wheel Bearings
Ball
Base Material
Carbon Steel

Description

Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Champagne/Putty, Overall Depth 18 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 18 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.