Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Kit, 36 in W x 24 in D, Putty

  • Mfr # CK24PY

  • Zoro # G5422952


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
(2) Swivel Casters; (2) Swivel Casters With Brakes
Wheel Width
1-1/4in
Wheel Bearing Type
Ball
Caster Frame Material
Steel
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK24PY
Zoro #
G5422952
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1-1/4in
Platform Length
24"
Platform Height
2-1/8"
Width
36 in
Platform Width
36"
Overall Height
6 3/4 in
Overall Width
36 in
For Cabinet Depth
24 in
Depth
24 in
Mounting Plate Length
24 in

Details

Item
Caster Kit
Caster Sub-Type
(2) Swivel Casters; (2) Swivel Casters With Brakes
Wheel Bearing Type
Ball
Caster Frame Material
Steel
Number of Wheels
4
For Use With
Mfr. Nos. 2470 GRAY, 2470 TAN, 2470 BLACK, 2470LGY, 2470PY, 7824BK, 7824SD, 7824MGY, 7824LGY, 7824PY, 7821BK, 7821SD, 7821MGY, 7821LGY, 7821PY, 2472 TAN, 2472 BLACK, 2472 TAN GRAY, 2472LGY, 2472PY, 7820MGY, 7820BK, 7820LGY, 7820SD, 7820PY, 1480 BLACK, 1480 TAN, 1480 GRAY, 1480LGY, 1480PY, 7224BK, 7224MGY, 7224LGY, 7224SD, 7224PY
Includes
2 Locking Casters and 2 Swivel Casters
Platform Style
Box Formed
Platform Material
Steel
Load Capacity
1,000 lb
Color
Champagne/Putty
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage Gold
Compatible Manufacturer Model Number
1480 BLACK, 1480 GRAY, 1480 TAN, 1480LGY, 1480PY, 2470 BLACK, 2470 GRAY, 2470 TAN, 2470LGY, 2470PY, 2472 BLACK, 2472 TAN, 2472 TAN GRAY, 2472LGY, 2472PY, 7224BK, 7224LGY, 7224MGY, 7224PY, 7224SD, 7820BK, 7820LGY, 7820MGY, 7820PY, 7820SD, 7821BK, 7821LGY, 7821MGY, 7821PY, 7821SD, 7824BK, 7824LGY, 7824MGY, 7824PY, 7824SD
Includes Fasteners
Yes
Frame Finish
Powder Coated
Wheel Type
Standard
Base Material
Carbon Steel

Description

Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Champagne/Putty, Overall Depth 24 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 24 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.