Zoro Homepage

Caster Kit, 36 in W x 24 in D, Sand

  • Mfr # CK24SND

  • Zoro # G0172794


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Sand
Finish
Powder Coated
Load Capacity
1,000 lb
Caster Wheel Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK24SND
Zoro #
G0172794
UPC #
-
Country of Origin
United States

Dimensions

Caster Wheel Dia.
4"
Width
36 in
Platform Length
24"
Platform Width
36"
Caster Wheel Width
1-1/4"
Platform Height
2-1/8"
Length
24 in
Depth
24 in
Overall Width
36 in
Overall Height
6 3/4 in
Overall Depth
24 in
For Cabinet Depth
24 in
For Cabinet Width
36 in
Caster Wheel Diameter
4 in

Details

Material
Steel
Color
Sand
Finish
Powder Coated
Item
Caster Kit
Load Capacity
1,000 lb
Caster Wheel Type
Standard
Platform Style
Box Formed
Includes
Hardware and (4) Casters
Number of Caster Wheels
4
For Use With
Mfr. Nos. 2470 GRAY, 2470 TAN, 2470 BLACK, 2470LGY, 2470PY, 7824BK, 7824SD, 7824MGY, 7824LGY, 7824PY, 7821BK, 7821SD, 7821MGY, 7821LGY, 7821PY, 2472 TAN, 2472 BLACK, 2472 TAN GRAY, 2472LGY, 2472PY, 7820MGY, 7820BK, 7820LGY, 7820SD, 7820PY, 1480 BLACK, 1480 TAN, 1480 GRAY, 1480LGY, 1480PY, 7224BK, 7224MGY, 7224LGY, 7224SD, 7224PY
Caster Wheel Material
PVC
Platform Material
Steel
Compatible Manufacturer Model Number
1480 BLACK, 1480 GRAY, 1480 TAN, 1480LGY, 1480PY, 2470 BLACK, 2470 GRAY, 2470 TAN, 2470LGY, 2470PY, 2472 BLACK, 2472 TAN, 2472 TAN GRAY, 2472LGY, 2472PY, 7224BK, 7224LGY, 7224MGY, 7224PY, 7224SD, 7820BK, 7820LGY, 7820MGY, 7820PY, 7820SD, 7821BK, 7821LGY, 7821MGY, 7821PY, 7821SD, 7824BK, 7824LGY, 7824MGY, 7824PY, 7824SD
Caster Wheel/Tread Material
Polyvinyl Chloride
Includes Fasteners
Yes
Number of Casters
4
Caster Type
(2) Swivel Casters; (2) Swivel Casters With Brakes
Product Type
Caster Kit
Caster Frame Material
Steel
Caster Wheel Bearings
Ball
Base Material
Carbon Steel

Description

Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Sand, Overall Depth 24 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 24 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.