CasterKit, 29"W, 5"Dia, Plastic, Beige
- Mfr # WBCK-3036 SAND
- Zoro # G7386766
product price:Â
$
79.79
/ea
Key Features
For Use With
Workbench
Caster Product Group
Plate Caster Kit
Load Rating
1,000 lb
Caster Wheel/Tread Material
Polyolefin
Includes
(2) Rigid Casters, (2) Swivel Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBCK-3036 SAND
- Zoro #
- G7386766
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Caster Kit
- For Use With
- Workbench
- Caster Product Group
- Plate Caster Kit
- Load Rating
- 1,000 lb
- Caster Wheel/Tread Material
- Polyolefin
- Includes
- (2) Rigid Casters, (2) Swivel Casters
- Includes Mounting Hardware
- Yes
- Assembly
- Unassembled
- Compatible with Manufacturer Part Number
- WB-1, WBA-1
- Wheel Material
- Plastic
- Caster Mount Type
- Bracket
- Frame Material Finish
- Powder Coated
- Caster Type
- (2) Rigid, (2) Swivel
- For Leg Type
- Adjustable Height, Flared
- Wheel Type
- Solid
- Product Type
- Caster Kit
- Compatible with Series
- EB, WB, WBA, WBAT
- Frame Color
- Beige
- Overall Load Capacity
- 1,000 lb
- Frame Material
- Steel
- Compatible Brand
- Tennsco
- Compatible Manufacturer Part Number
- WB-1, WBA-1
- Compatible Series
- EB, WB, WBA, WBAT
Dimensions
- Wheel Dia.
- 5"
- Overall Height
- 6 3/8 in
- Overall Width
- 29 in
- Wheel Diameter
- 5 in
- Overall Depth
- 2 in
Description
Caster Kit, Assembly Unassembled, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, For Leg Type Adjustable Height, Flared, For Use With Workbench, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Height 6 3/8 in, Overall Load Capacity 1,000 lb, Overall Width 29 in, Product Type Caster Kit, Wheel Diameter 5 in, Wheel Material Plastic, Wheel Type Solid, Compatible with Manufacturer Part Number WB-1, WBA-1, Frame Color Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.