Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 42 in H, 18 in D, Sand

  • Mfr # CKCVD4218-SND
  • Zoro # G502745130
product price: 
$
514.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
42 in
Number of Shelves
3
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CKCVD4218-SND
Zoro #
G502745130
UPC #
-
Country of Origin
United States
Number of Shelves
3
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
C-Thru Mobile Storage Cabinet
Duty Rating
Light Duty
Shelf Capacity
200 lb
Cabinet Door Type
Clearview
Item - Storage Cabinets
Standard Counter High Cabinet
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Finish
Powder Coated
Standards
SCS
Cabinet Handle Style
Locking
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
No. of Drawers
0
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Number of Cabinet Shelves
3
Cabinet Strength Rating
Commercial
Locking Points
3 Points
Method of Construction
Welded
Cabinet Color
Sand
Handle Type
Locking
Cabinet Locking Mechanism
Keyed
Cabinet Style
Shelving
Shelf Adjustability
Adjustable
Cabinet Storage Components
Shelves
Body Panel Type
Solid
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Mobility
Mobile
For Use Outdoors
No
Door Handle Type
Locking
Frame Assembled
Assembled
Load Capacity per Shelf
200 lb
Cabinet Material
Steel
Lock Type
Keyed
Base Type
Casters

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
18 in
Height of Cabinet
42 in
Overall Height
42 in
Overall Width
36 in
Overall Depth
18 in

Description

C-Thru Mobile Storage Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.