Clearview Door C-Thru Mobile Storage Cabinet, 36 in W, 72 in H, 24 in D, Sand

  • Mfr # CKCVD7224-SND

  • Zoro # G702745121


product price:  $590.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKCVD7224-SND
Zoro #
G702745121
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Width
36 in
Overall Height
72 in
Overall Depth
24 in

Details

Number of Shelves
5
Color
Sand
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
C-Thru Mobile Storage Cabinet
Duty Rating
Commercial
Cabinet Strength Rating
Commercial
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Cabinet Style
Shelving
Cabinet Color
Sand
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Method of Construction
Welded
Standards
SCS
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Cabinet Door Type
Clearview
No. of Drawers
0
Handle Type
Locking
Shelf Capacity
200 lb
Finish
Powder Coated
Item - Storage Cabinets
Combination Cabinet
Number of Cabinet Shelves
5
Cabinet Locking Mechanism
Keyed
Cabinet Handle Style
Locking
Locking Points
3 Points
Lock Type
Keyed
For Use Outdoors
No
Body Panel Type
Solid
Cabinet Storage Components
Shelves
Door Handle Type
Locking
Load Capacity per Shelf
200 lb
Base Type
Casters
Frame Assembled
Assembled
Cabinet Material
Steel
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Mobility
Mobile
Shelf Adjustability
Adjustable

Description

C-Thru Mobile Storage Cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.