Combo Wardrobe Storage Cabinet, 72 in H, 36 in W, 18 in D, Recessed Pull, Electronic Keypad

  • Mfr # 7214ELLG

  • Zoro # G2176399


product price: $532.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Electronic Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7214ELLG
Zoro #
G2176399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Material Thickness
22 ga
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Electronic Keypad
Door Locking Points
2 Points
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS
Number of Doors
2
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Color
Light Gray
Method of Construction
Welded
Shelf Capacity
150 lbs
Material
Carbon Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Hanging Rods, Shelves, Keys
Series
7214
Body Panel Type
Solid
Base Type
Frame
Shelf Adjustment Increments
2 in
Material - Cabinets
Steel
Cabinet Finish
Polyester/Epoxy Powder Paint
Door Handle Type
Recessed Pull
Cabinet Locking Mechanism
Electronic Keypad
Casters Included
No
Includes Hanging Rod
Yes
Mobility
Stationary
For Use Indoors/Outdoors
No
Includes Keys
Yes
Shelf Adjustability
Adjustable
Number of Keys
2
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
5
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Electronic Keypad, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products