Combo Wardrobe Storage Cabinet, 72 in H, 36 in W, Black, 0 Drawers

  • Mfr # 1482 BLACK

  • Zoro # G2936783


product price: $797.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Commercial
Door Type
Standard
Door Locking Points
3 Points
Overall Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1482 BLACK
Zoro #
G2936783
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Panel Material Thickness
24 ga

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Commercial
Door Type
Standard
Door Locking Points
3 Points
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Includes
1 Bottom Shelf, 1 Fixed Shelf, 17 in Coat Rod, 4 Half Width Adjustable Shelves, Key Lock with 2 Keys
Assembled/Unassembled
Unassembled
Color
Black
Method of Construction
Bolted
Standards
ANSI/BIFMA, SCS
Shelf Capacity
200 lbs
Cabinet Finish
Polyester/Epoxy Powder Paint

Description

Storage Cabinet, Cabinet Color Black, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.