Combo Wardrobe Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, Sand, 5 Shelves, 0 Drawers

  • Mfr # 7820SD
  • Zoro # G9936342
product price: 
$
664.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7820SD
Zoro #
G9936342
UPC #
-
Country of Origin
United States
Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
(2) Handles, 16 Gauge Door Frame, Floor Levelers, 17 in Coat Rod, Knuckle Hinges
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembled/Unassembled
Assembled
Number of Doors
2
Standards
ANSI/BIFMA, SCS
Method of Construction
Welded
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Capacity
200 lbs
Material
Carbon Steel
Series
7820
Color
Sand
Shelf Adjustment Increments
2 in
Base Type
Leveling
Body Panel Type
Solid
Number of Keys
2
Locking Cabinet
Yes
Hanging Rod Material
Steel
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Includes Hanging Rod
Yes
For Use Indoors/Outdoors
No
Cabinet Locking Mechanism
Keyed
Includes Keys
Yes
Shelf Adjustability
Adjustable
Casters Included
No
Cabinet Finish
Powder Coated
Mobility
Stationary
Door Handle Type
Swing
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
5
Audit Trail Storage
None
Frame Assembled
Assembled
Cabinet Color
Sand
Cabinet Storage Components
Hanging Rods, Shelves

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Door Material Thickness
16 ga

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products