Combo Wardrobe Storage Cabinet, 78 in H, 36 in W, Medium Gray, 6 Shelves, 0 Drawers

  • Mfr # 2472 GRAY

  • Zoro # G2937011


product price:  $700.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Commercial
Door Type
Standard
Door Locking Points
3 Points
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2472 GRAY
Zoro #
G2937011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Panel Material Thickness
22 ga

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Commercial
Door Type
Standard
Door Locking Points
3 Points
Number of Shelves
6
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
200 lbs
Number of Doors
2
Method of Construction
Bolted
Includes
1 Bottom Shelf, 1 Fixed Shelf, 16 Gauge Door Frame, 17 in Coat Rod, 2 Handles, 4 Half Width Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys, Knuckle Hinges
Standards
ANSI/BIFMA, SCS
Assembled/Unassembled
Unassembled
Color
Medium Gray
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products