Combo Wardrobe Storage Cabinet, 78 in H, 36 in W, Swing, Keyed, Champagne/Putty, 6 Shelves

  • Mfr # 2472PY

  • Zoro # G2937221


product price:  $592.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2472PY
Zoro #
G2937221
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Panel Material Thickness
22 ga

Details

Cabinet Style
Combo Wardrobe
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
6
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Standards
SCS, ANSI/BIFMA
Assembled/Unassembled
Unassembled
Method of Construction
Bolted
Includes
2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Number of Doors
2
Shelf Capacity
200 lbs
Color
Champagne/Putty
Door Handle Type
Swing
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Cabinet Color Champagne/Putty, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.