Combo Wardrobe Storage Cabinet, 78 in H, 36 in W, Swing, Keyed, Sand, 6 Shelves, 0 Drawers

  • Mfr # 1872 SD

  • Zoro # G2937090


product price:  $592.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1872 SD
Zoro #
G2937090
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga

Details

Cabinet Style
Combo Wardrobe
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
6
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Standards
SCS, ANSI/BIFMA
Shelf Capacity
150 lbs
Method of Construction
Bolted
Number of Doors
2
Includes
2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Color
Sand
Door Handle Type
Swing
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Cabinet Color Sand, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.