Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 18 in D, Swing, Keyed, Light Gray, 5 Shelves

  • Mfr # J1878C LIGHT GREY

  • Zoro # G9850145


product price:  $545.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1878C LIGHT GREY
Zoro #
G9850145
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Depth of Cabinet
18 in
Width of Cabinet
48 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Method of Construction
Bolted
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Capacity
75 lbs
Material
Carbon Steel
Standards
ANSI/BIFMA, SCS
Assembled/Unassembled
Unassembled
Number of Doors
2
Includes
(2) Handles, 16 Gauge Door Frame, Floor Levelers, 17 in Coat Rod, Knuckle Hinges
Series
J1878C
Color
Light Gray
Body Panel Type
Solid
Base Type
Leveling
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
Mobility
Stationary
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Material - Cabinets
Steel
Door Handle Type
Swing
For Use Indoors/Outdoors
No
Number of Keys
2
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Includes Hanging Rod
Yes
Casters Included
No
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
5

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.