Shop TENNSCO

Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 18 in D, Swing, Keyed, Medium Gray, 5 Shelves

  • Mfr # J1878C MED GREY
  • Zoro # G9845613

product price: 
$
607.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1878C MED GREY
Zoro #
G9845613
UPC #
-
Country of Origin
United States
Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Method of Construction
Bolted
Number of Doors
2
Includes
(2) Handles, 16 Gauge Door Frame, Floor Levelers, 17 in Coat Rod, Knuckle Hinges
Assembled/Unassembled
Unassembled
Shelf Capacity
75 lbs
Standards
ANSI/BIFMA, SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Carbon Steel
Color
Medium Gray
Series
J1878C
Base Type
Leveling
Body Panel Type
Solid
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Includes Hanging Rod
Yes
Mobility
Stationary
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Includes Keys
Yes
Number of Keys
2
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Door Handle Type
Swing
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
5
Cabinet Color
Medium Gray
Cabinet Storage Components
Hanging Rods, Shelves
Audit Trail Storage
None
Frame Assembled
Unassembled

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
18 in

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Medium Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.