Zoro Homepage

Cross Bar 36 In

  • Mfr # LRA-36

  • Zoro # G5408785


product price: $8.99
/ea

Key Features

Material
Steel
Overall Height
2 3/4 in
Overall Depth
35 1/2 in
Overall Width
1 in
Color
Medium Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRA-36
Zoro #
G5408785
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Depth
35 1/2 in
Overall Width
1 in

Details

Material
Steel
Color
Medium Gray
Item
Heavy Duty Shelf Support
Fits Brand
Tennsco
Product Type
Heavy Duty Shelf Support

Description

Heavy Duty Shelf Support, Overall Depth 35 1/2 in, Overall Height 2 3/4 in, Overall Width 1 in, Medium Gray, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.