Cross Bar 72 In
Mfr # LRC-72
Zoro # G5409275
product price: $17.79
/eaKey Features
Material
Steel
Overall Height
3 1/4 in
Overall Depth
71 1/2 in
Overall Width
1 in
Color
Medium Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRC-72
Zoro #
G5409275
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 1/4 in
Overall Depth
71 1/2 in
Overall Width
1 in
Details
Material
Steel
Color
Medium Gray
Item
Extra Heavy Duty Shelf Support
Fits Brand
Tennsco
Product Type
Extra Heavy Duty Shelf Support
Description
Extra Heavy Duty Shelf Support, Overall Depth 71 1/2 in, Overall Height 3 1/4 in, Overall Width 1 in, Medium Gray, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.