Decking, Particleboard, 96 in W, 48 in D, Natural, Unfinished Finish
Mfr # BU-9648P
Zoro # G6601469
product price: $175.99
/eaKey Features
Overall Depth
48 in
Overall Width
96 in
Load Capacity
2,150 lb
Color
Natural
For Use With
Heavy Duty Bulk Storage Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU-9648P
Zoro #
G6601469
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Width
96 in
Thickness
5/8 in
Depth
48"
Width
96"
Overall Height
3 5/8 in
Details
Load Capacity
2,150 lb
Color
Natural
For Use With
Heavy Duty Bulk Storage Rack
Finish - Shelving and Racks
Unfinished
Decking Material
Particleboard
Finish
Unfinished
Item
Decking
Includes
(2) 96 in Beams, (4) 48 in Deck Supports
Shelf Capacity
2150 lb.
Used With Shelving Style
Bulk Storage Rack
Standards
SCS
Beam Gauge
14 ga
Includes Mounting Hardware
Yes
Frame Material
Steel
Includes Decking
Yes
Frame Finish
Unfinished
Mounting Hardware Required
No
Description
Decking, Color Natural, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 96 in, Particleboard Decking Material, Unfinished Frame Finish, Includes (2) 96 in Beams, (4) 48 in Deck Supports, Includes Decking Yes, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 2,150 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.