Decking, Steel, 36 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5

  • Mfr # ZWD-3624

  • Zoro # G5713513


product price:  $50.99
/pk 2, $25.50/ea

Key Features

Load Capacity
2,250 lb
Shelving Gauge
5
Color
Gray
Finish - Shelving and Racks
Powder Coated
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZWD-3624
Zoro #
G5713513
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Thickness
5/16 in
Depth
24"
Width
36"

Details

Load Capacity
2,250 lb
Shelving Gauge
5
Color
Gray
Finish - Shelving and Racks
Powder Coated
Decking Material
Steel
Finish
Powder Coated
Item
Decking
Includes
(1) 36 inx24 in Wire Decking
Standards
SCS
Used With Shelving Style
Boltless Shelving
Decking Gauge
5 ga
Decking Style
Wire
Decking Finish
Powder Coated

Description

Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, 5 ga, Overall Width 36 in, Overall Depth 24 in, Load Capacity 2,250 lb, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.