Shop TENNSCO
See all product information
Create Account
Decking, Steel, 60 in W, 48 in D, Industrial Gray, Powder Coated Finish, Gauge: 22
- Mfr # BSD-6048
- Zoro # G3475945
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
4,150 lb
Shelving Gauge
22
Color
Industrial Gray
For Use With
Heavy Duty Bulk Storage Rack
Finish - Shelving and Racks
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-6048
- Zoro #
- G3475945
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 4,150 lb
- Shelving Gauge
- 22
- Color
- Industrial Gray
- For Use With
- Heavy Duty Bulk Storage Rack
- Finish - Shelving and Racks
- Powder Coated
- Decking Material
- Steel
- Finish
- Powder Coated
- Item
- Decking
- Used With Shelving Style
- Bulk Storage Rack
- Standards
- SCS
- Includes
- (5) Panels
- Decking Gauge
- 22 ga
- Frame Finish
- Powder Coated
- Includes Decking
- Yes
- Wire Color
- Industrial Gray
Dimensions
- Overall Depth
- 48 in
- Overall Width
- 60 in
- Thickness
- 9/16 in
- Depth
- 48"
- Width
- 60 in
- Overall Height
- 9/16 in
Description
Decking, Color Industrial Gray, Overall Depth 48 in, Overall Height 9/16 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (5) Panels, Includes Decking Yes, Load Capacity 4,150 lb, SCS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.