Zoro Homepage

Divider Shelf w/Back Assembly

  • Mfr # TWBS-6012A-MGY

  • Zoro # G709799264


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches 72" or wider tops
Overall Depth
12 in
Frame Material
Steel
Overall Width
60 in
Includes
(4) Adjustable Dividers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWBS-6012A-MGY
Zoro #
G709799264
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Width
60 in
Overall Fixed Height
7 1/2 in

Details

For Use With
Workbenches 72" or wider tops
Item
Divider Shelf w/Back Assembly
Frame Material
Steel
Includes
(4) Adjustable Dividers
Color
Gray
Assembly
Fully Assembled
Shelf Type
Cantilever Shelf
Features
Quickly and Easily Repositioned
Weight
21 lb
Mount Type
Bolts
Number of Outlets
0
Number of Knockouts
0
Includes Mounting Hardware
Yes
Frame Material Finish
None
Overall Load Capacity
400 lb
Metal Material Gauge
16 ga

Description

Divider Shelf w/Back Assembly, Shelf Type Cantilever Shelf, Assembly Fully Assembled, Color Gray, For Use With Workbenches 72 In. or wider tops, Frame Material Steel, Frame Material Finish None, Includes (4) Adjustable Dividers, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 7 1/2 in, Overall Load Capacity 400 lb, Overall Width 60 in, Top Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.