Double Rivet Support, 69 In Gray
Mfr # VDRS-6914-G
Zoro # G5408742
product price: $13.19
/eaKey Features
Material
Steel
Overall Height
2 1/4 in
Overall Depth
69 in
Overall Width
7/8 in
Color
Medium Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDRS-6914-G
Zoro #
G5408742
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 1/4 in
Overall Depth
69 in
Overall Width
7/8 in
Details
Material
Steel
Color
Medium Gray
Item
Medium Duty Shelf Support
Fits Brand
Tennsco
Product Type
Medium Duty Shelf Support
Description
Medium Duty Shelf Support, Overall Depth 69 in, Overall Height 2 1/4 in, Overall Width 7/8 in, Medium Gray, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.