Zoro Homepage

Double Sided Boltless Tire Rack, 120 in H

  • Mfr # ZDT-60120S

  • Zoro # G3359520


product price: $739.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tire Capacity
64
Shelf Capacity
2,000 lb
Width
60 in
Depth
42 in
Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDT-60120S
Zoro #
G3359520
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
42 in
Height
120 in
Shelf Depth
12 in
Overall Width
60 in
Overall Depth
42 in
Overall Height
10 ft

Details

Item
Double Sided Boltless Tire Rack
Tire Capacity
64
Shelf Capacity
2,000 lb
Number of Shelves
8
Material
Steel
Finish
Powder Coated
Color
Medium Gray
Includes
(16) Angle Beams, (16) Shelf Supports, (4) Cross Aisle Ties, (8) Uprights
Maximum Number of Tires Held
64
Number of Usable Sides
2
Load Capacity per Shelf
2,000 lb
Shelf Configuration
Starter Unit

Description

Double Sided Boltless Tire Rack, Starter Unit Shelf Configuration, Shelf Depth 12 in, 2,000 lb Load Capacity per Shelf, Number of Shelves 8, Number of Usable Sides 2, Maximum Number of Tires Held 64, Overall Depth 42 in, Overall Height 10 ft, Overall Width 60 in, (16) Angle Beams, (16) Shelf Supports, (4) Cross Aisle Ties, (8) Uprights, Medium Gray, Powder Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.