Shop All Wardrobe Lockers
Tennsco
Double Tier Locker, Single Stack, 12" W, 72" H, Sand
Mfr # DTS121836ASD
Zoro # G0208015
product price: $515.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Overall Width 12"
- Overall Height 72"
- Color Sand
- Number of Compartments 2
- Standards SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # DTS121836ASD
- Zoro # G0208015
- UPC # 044767102607
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12" |
Overall Height | 72" |
Depth | 18" |
Details
Item | Double Tier Locker,Single Stack |
Color | Sand |
Number of Compartments | 2 |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Material | Heavy Gauge Steel |
Number of Doors | 2 |
Description
Double Tier Locker,Single Stack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Starter Vertical Sheet Storage Rack, 84 in D, 50 in W, 4 Shelves, Blue (VSSR-15)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV93000CO)
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS235CO)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Sand (DTS-121836-ASD)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242172-AMG)
- TENNSCO Double Tier Locker, Triple Stack, 36" W, 72" H, Medium Gray (DTS121836CMG)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121572-3 GRAY)
- ADIROFFICE 72" H x 12" W Steel Single Tier Locker (ADI629-201-BLK)
- Tennsco Wardrobe Lockers