Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray

  • Mfr # STS-151872-CMG
  • Zoro # G2177421
product price: 
$
826.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Color
Medium Gray
Opening Height
69 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STS-151872-CMG
Zoro #
G2177421
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
69 7/8 in
Opening Width
12 5/8 in
Opening Depth
16 7/8 in
Frame Material Thickness
16 ga

Details

Color
Medium Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Configurations
(3) Wide, (1) Tier
Locker Material
Steel
Locker Handle Type
Recessed Lift
Number of Openings
3
Legs Included
No
Lock Type
Padlock Hasp
Locker Color Family
Grays
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Legs
Not Included
Hooks per Opening
3
Handle Type
Recessed Lift
Locker Door Type
Louvered
Tier
One
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hook Type
(3) Hooks
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Tiers
1
Includes Number Plates
Yes
Locker Color
Medium Gray
Number of Units Wide
3
Audit Trail Storage
None
Number of Lockers
3

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 16 7/8 in, Opening Height 69 7/8 in, Opening Width 12 5/8 in

Ratings & reviews