Zoro Homepage

Drawer, 8-1/4" H x 15" W x 18" D, Sand

  • Mfr # WBD-1-Sand

  • Zoro # G6135151


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tennsco Corporation Workbenches
Finish
Powder Coated
Color
Beige
Width
15 in
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBD-1-Sand
Zoro #
G6135151
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Depth
18 in
Height
8 1/4 in
Overall Width
15 in
Overall Depth
18 in
Overall Height
8 1/4 in

Details

For Use With
Tennsco Corporation Workbenches
Item
Drawer
Finish
Powder Coated
Color
Beige
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Load Capacity
70 lb
Assembly
Unassembled
Material
Steel
Product Type
Drawer
Stackable
Yes
Compatible with Series
MWB, WB, WBA, WBAT
Overall Load Capacity
70 lb
Lock Type
Keyed
Metal Material Gauge
24 ga
Compatible with Manufacturer Part Number
WB-1, WBA-1, WBAT-1
Includes Mounting Hardware
Yes
Drawer Slide Bearing Type
Padlock Hasp, Drawer Divider, Removable Tray And Knock-Out For Key Lock; Ball Bearing
Compatible Grainger Part Number
19PA14, 19PA15, 19PA16, 19PA17, 19PA18, 19PA19, 1PA81, 1PA82, 1PA83, 1PA84, 1PA85, 1PA86, 1PA87, 1PA88, 1PA89, 1PA90, 1PA91, 1PA92, 1PB15, 1PB17, 1PB19, 1PB21, 1PB23, 1PB25, 1PB27, 1PB30, 1PB33, 1PB36, 1PB40, 1PB44, 1PB47, 1PB50, 1PB52, 1PB54, 1PB56, 1PB58, 1PB60, 1PB62, 39FL17, 39FL18, 39FL19, 39FL20, 39FL21, 39FL22, 39FL23, 39FL24, 39FL25, 39FL26, 39FL27, 39FL28, 39FL58, 39FL59, 39FL60, 39FL61, 39FL62, 39FL63, 39FL64, 39FL65, 39FL66, 39FL67, 39FL68, 39FL69, 39FL70, 39FL71, 39FL72, 39FL73, 39FL74, 39FL75, 39FL76, 39FL77, 39FL78, 4TKN2, 4TKN3, 4TKN4, 4TKN5, 4TKN6, 4TKN7, 4TKN8, 4TKN9, 4TKP1, 4TKP2, 4TKP3, 4TKP4, 4TKP5, 4TKP6, 4TKP7, 4TKP8, 4TKP9, 4TKR1, 4TKR2, 4TKR3, 4TKR4, 4TKR5, 4TKR6, 4TKR7, 52VT33, 52VT34, 52VT35, 52VT36, 52VT37

Description

Drawer, Product Type Drawer, Assembly Unassembled, Color Beige, Compatible with Manufacturer Part Number WB-1, WBA-1, WBAT-1, Drawer Slide Bearing Type Padlock Hasp, Drawer Divider, Removable Tray And Knock-Out For Key Lock; Ball Bearing, Finish Powder Coated, For Use With Tennsco Corporation Workbenches, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Metal Material Gauge 24 ga, Mounting Location Under Bench, Overall Depth 18 in, Overall Height 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.