Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel

  • Mfr # EB-1-3072M

  • Zoro # G2177975


product price: $807.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Workbench With Maple Top And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
2000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-1-3072M
Zoro #
G2177975
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
72 in
Width
72"
Depth
30"
Height
33-3/4"
Non-Metal Top Thickness
1 3/4 in
Height to Surface Top
33 7/8 in
Height Adjustability
Fixed Height
Overall Fixed Height
33 1/2 in

Details

Workbench/Work Table Type
Workbench With Maple Top And Panel Legs
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
2000 lb.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Electronic Work Bench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Includes
Top, Panel Legs, Stringer, Hardware
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Included Components
Power Strip, Stringer
Leg Type
Panel Leg
Number of Cabinets
0
Edge Shape
Square
Brake Type
None
Foot Type
Plain
Frame Metal Material Gauge
13 ga
Features
Tops Supported by Complete Steel Framework, Wiring Kit not Included.
Resistance Properties
Warp Resistant
Frame Material Finish
Powder Coated
Top Material
Butcher Block
Portability
Stationary
Overall Load Capacity
3,600 lb
Number of Legs and Bases
2
Number of Knockouts
8
Number of Outlets
8

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Power Strip, Stringer, Number of Outlets 8, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.